missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes

Description
Use Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes for sample collection, storage and transport. Tubes are non-sterile.
Tube Features
- Available in polystyrene and polypropylene
- Use with 12mL plug style caps and color code samples
Ordering Alerts:
Case of 1000.
Specifications
Specifications
| Description | Polypropylene sample tube w/o cap |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 5 mL |
| No. per Case | 1000 |
| Style | Round-bottom |
| Closure Type | Plug |
| For Use With (Equipment) | Universal Plug Cap - M995133 |
| Height (Metric) | 75 mm |
| Product Type | Sample Tube |