missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps

Choose 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.
Supplier: Thermo Scientific™ S40610
Description
Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
- Freestanding
- Non-sterile tubes
10 mL
- Graduations in 1 mL increments up to 8 mL
- 0.59 O.D. x 3.38 in. L (15 x 86 mm)
- Round bottom with skirt
12 mL
- Etched fill lines at 5 mL and 8 mL
- 0.59 O.D. x 3.77 in. L (15 x 96 mm)
- Conical bottom with skirt
- Available in amber color for light sensitive samples
Chemical Identifiers
| Polypropylene | |
| Non-sterile | |
| Sample Vial |
Specifications
| Not Included | |
| Clear | |
| Polypropylene | |
| 12 mL | |
| Skirted, round bottom | |
| Capitol Vial Screw Caps (not included) | |
| Sample Vial |
| Bulk | |
| 15 mm | |
| Non-sterile | |
| 2000/Cs. | |
| Not Included | |
| 96 mm |