missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-Sala™ Rope Lifeline Assembly

Catalog No. 29632311
Change view
Click to view available options
Length (English):
50 ft.
75 ft.
100 ft.
Length (Metric):
15.24 m
22.8 m
30.48 m
Includes:
Self locking snap hook at one end
Two self locking snap hook at both ends
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
29632311 50 ft. 15.24 m Self locking snap hook at one end
19809523 75 ft. 22.8 m Self locking snap hook at one end
19809518 100 ft. 30.48 m Self locking snap hook at one end
19809277 50 ft. 15.24 m Two self locking snap hook at both ends
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 29632311 Supplier 3M™ Supplier No. 1202794
Only null left

With stainless-steel self-locking snap hooks at either end for easy attachment and set-up

  • Hooks to overhead anchor attachment point and is made to work with rope grab as part of fall protection system
  • Rope grab follows worker as he climbs and engages in the event of fall
  • Gates have 3/4 in. openings and are rated to 3,600 lb. each
  • Blended polyester/polypropylene rope
  • Easy to deploy and flake
  • Does not tend to knot or kink
  • UV-and abrasion-resistant
  • Suitable for creating fall protection system for workers at height and still needs mobility

Compliance

Each of snap hooks in this lifeline assembly meets OSHA and ANSI 359 Standards.

Specifications

Material Polyester, Polypropylene
Diameter (Metric) 1.9 cm
Certifications/Compliance OSHA, ANSI, ANSI Z359
Length (English) 50 ft.
Diameter (English) 0.75 in.
Product Type Rope lifeline assembly
Load Bearing Capacity (Metric) 1632.93 kg
Load Bearing Capacity (English) 3600 lb.
Length (Metric) 15.24 m
Includes Self locking snap hook at one end
For Use With (Equipment) Rope grab
Show More Show Less