missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ DBI-Sala™ Rope Lifeline Assembly
With stainless-steel self-locking snap hooks at either end for easy attachment and set-up
Supplier: 3M™ 1202821
Description
- Hooks to overhead anchor attachment point and is made to work with rope grab as part of fall protection system
- Rope grab follows worker as he climbs and engages in the event of fall
- Gates have 3/4 in. openings and are rated to 3,600 lb. each
- Blended polyester/polypropylene rope
- Easy to deploy and flake
- Does not tend to knot or kink
- UV-and abrasion-resistant
- Suitable for creating fall protection system for workers at height and still needs mobility
Compliance
Each of snap hooks in this lifeline assembly meets OSHA and ANSI 359 Standards.
Specifications
| Self locking snap hook at one end | |
| 75 ft. | |
| 1632.93 kg | |
| Rope grab | |
| 3600 lb. | |
| 22.8 m |
| 1.9 cm | |
| Rope lifeline assembly | |
| Polyester, Polypropylene | |
| OSHA, ANSI, ANSI Z359 | |
| 0.75 in. |