missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Capillary Tube Apparatus
This Capillary Tubes Apparatus is perfect for demonstrating the relationship between capillary pressure and the bore diameter of the capillary tube
Supplier: Eisco™ PH0202A
Description
- For demonstrating the relationship between capillary pressure and bore diameter of the capillary tube
- Apparatus is comprised of a metal frame arrangement with a base trough, an upper part of the frame that supports six capillary tubes, six bore holes fitted with corks, and six capillary tubes
- Metal Frame: 5.5 x 3 x 5.5 in.
- Bottom Trough: 0.8 in. deep
Specifications
| Capillary Tube Apparatus | |
| Demonstrating The Relationship Between Capillary Pressure and Bore Diameter of The Capillary Tube | |
| Overall Apparatus: 3 x 5.5 x 7.5 in. |
| Borosilicate Glass | |
| 8 mm (Tube 1), 7 mm (Tube 2), 8 mm (Tube 3), 6 mm (Tube 4), 8 mm (Tube 5), and 5 mm (Tube 6) | |
| 4 mm (Tube 1), 2 mm (Tube 2), 3 mm (Tube 3), 1 mm (Tube 4), 2 mm (Tube 5), and 1 mm (Tube 6) |