missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Capillary Column Butt Connector
This device consists of a double-tapered ferrule and a stainless steel compression body with a threaded nut.
$102.55 - $146.70
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
|---|---|
| Packaging Quantity | 1/Pk. |
| Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
|
111011423
|
MilliporeSigma™ Supelco™
23804 |
Body Only (Ferrules not included) |
Each for $102.55
|
|
|||||
|
111011011
|
MilliporeSigma™ Supelco™
23796 |
Supeltex M-2 ferrule included |
Each for $146.70
|
|
|||||
Description
Small (2.3 cm x 0.6 cm) and light (4.4 g with ferrule), it provides a gas tight seal without a change in column efficiency or inertness. The columns to be connected can have the same or different internal and external diameters. The butt connection is made inside the special double-tapered ferrule. The ferrule is then compressed within the housing. When the column ends are butted squarely and tightly together, the butt connector will not alter the chromatographic performance of your capillary columns. There is little or no dead volume and little chance of gas flow disruption by following these steps:. Make sure the bore of the ferrule is clean. Blow out any ferrule fragments with nitrogen. Using a magnifier, examine the column ends to be connected. Make sure each cut is clean and square. The two ends must butt squarely, without any gaps. With white typewriter correction fluid, place a reference mark 1/4 inch from the end of the column with the larger bore. This mark will help you to confirm visually that the end of the column is centered within the 1/2 inch ferrule. Place the ferrule inside the housing and loosely tighten the nut. Feed the unmarked column completely through the ferrule and out the opposite end. Cut off ∼1 inch (25 mm) of the column to ensure no ferrule fragments are in the column. Draw the column back far enough to insert the marked column into the ferrule to the indicating mark. Tighten the nut about 1/8 turn past fingertight. Press the ends of the columns together, observing the reference mark to make certain they butt together at the center of the ferrule. Tighten the ferrule to about 1/4-1/2 turn past fingertight. Gently pull on both columns to ensure they are secure. If they are loose, additional tightening is necessary.Any undetected leaking connection, including this butt connection, can allow oxygen and water vapor to enter the system. Leak check the butt connector in the same manner as any capillary column connection. DO NOT USE LIQUID LEAK INDICATORS. Liquids can contaminate the capillary system. We recommend using a GOW-MAC electronic leak detector. These thermal conductivity detectors are highly sensitive to trace amounts of hydrogen or helium, and will not contaminate the system.Specifications
| Gas Chromatography (GC) | |
| 1/Pk. |