missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Canopy Hood

Catalog No. p-172285
Change view
Click to view available options
Pressure:
325 cfm at 0.12 in. H2O to 1110 cfm at 2.45 in. H2O
425 cfm at 0.17 in. H2O to 1560 cfm at 2.50 in. H2O
Weight (English):
205 lb.
275 lb.
Width (English):
48 in.
72 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Weight (English) Width (English)
165002 425 cfm at 0.17 in. H2O to 1560 cfm at 2.50 in. H2O 275 lb. 72 in.
165001 325 cfm at 0.12 in. H2O to 1110 cfm at 2.45 in. H2O 205 lb. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 165002 Supplier Labconco™ Supplier No. 7099000
Only null left

Vent nontoxic odors, heat, and steam with a Labconco Canopy Hood.

Great for ovens, steam baths, tissue processors, open Kjeldahls, autoclaves, or rotary evaporators.

  • Powder-coated steel liner
  • Hardware for connection to remote motor-blower
  • Without remote blower, lights, service fixtures or electrical outlets

Order Info

Available in 48 or 72 in. widths. Dimensions (overall): 30L x 18 in. H (76 x 46cm).

†Total exhaust and static pressure loss at 100fpm face velocity.

Specifications

Product Type Canopy Hood
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Pressure 425 cfm at 0.17 in. H2O to 1560 cfm at 2.50 in. H2O
Weight (English) 275 lb.
Weight (Metric) 125 kg
Width (English) 72 in.
Width (Metric) 182.9 cm