missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Zeitfuchs™ Cross-Arm Viscometers, ZCAC-RO/ZCAXC-RO Series

Catalog No. p-4486225
Change view
Click to view available options
Viscosity Range:
2 to 10 cSt
600 to 3000 cSt
Approximate Constant:
0.01 cSt/sec.
3 cSt/sec.
Size:
2
7
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Approximate Constant Size
361040018 2 to 10 cSt 0.01 cSt/sec. 2
22274260 600 to 3000 cSt 3 cSt/sec. 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 361040018 Supplier Cannon™ Supplier No. 9723W53
Only null left

Includes

Certificate of calibration and instruction sheet

Requires

  • Calibrated
  • Liquid bath depth of 9 in. (230mm)

Measures kinematic viscosity of transparent and opaque Newtonian liquids according to ASTM D 445 and ISO 3104.

Measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170.

  • Permanently attached round metal holder
  • Holder hole: 2 in. (51mm) diameter
  • Calibrated
  • Minimum sample volume: 1 to 3mL
  • Filled and cleaned while in constant temperature bath

ZCAXC-RO Series

  • Unity Factor
  • Constant within ±0.2% of values

Certifications

ASTM D 446 and ISO 3105 Specifications

Specifications

Product Type Cross-Arm Viscometer
Viscosity Range 2 to 10 cSt
Calibrated Yes
Approximate Constant 0.01 cSt/sec.
Certifications/Compliance ASTM D446, ISO 3105
Includes Certificate of calibration and instruction sheet
Diameter (English) Opening 2 in.
Diameter (Metric) Opening 5.1 cm
Size 2
Temperature Range (English) 140°F to 275°F
Temperature Range (Metric) 60°C to 1235°C
Volume (Metric) 1 to 3 mL
Show More Show Less