missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cannon™ Zeitfuchs™ Cross-Arm Viscometers, ZCAC-RO/ZCAXC-RO Series
Description
Includes
Certificate of calibration and instruction sheet
Requires
- Calibrated
- Liquid bath depth of 9 in. (230mm)
Measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170.
- Permanently attached round metal holder
- Holder hole: 2 in. (51mm) diameter
- Calibrated
- Minimum sample volume: 1 to 3mL
- Filled and cleaned while in constant temperature bath
ZCAXC-RO Series
- Unity Factor
- Constant within ±0.2% of values
Certifications
ASTM D 446 and ISO 3105 Specifications
Specifications
Specifications
| Product Type | Cross-Arm Viscometer |
| Viscosity Range | 600 to 3000 cSt |
| Calibrated | Yes |
| Approximate Constant | 3 cSt/sec. |
| Certifications/Compliance | ASTM D446, ISO 3105 |
| Includes | Certificate of calibration and instruction sheet |
| Diameter (English) Opening | 2 in. |
| Diameter (Metric) Opening | 5.1 cm |
| Size | 7 |
| Temperature Range (English) | 140°F to 275°F |
| Show More |