missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Zeitfuchs Cross-Arm Viscometer

Catalog No. 22274202
Change view
Click to view available options
Viscosity Range:
20 to 100 cSt
200 to 1000 cSt
2000 to 10,000 cSt
6 to 30 cSt
60 to 300 cSt
600 to 3000 cSt
Approximate Constant:
0.03 cSt/sec.
0.1 cSt/sec.
0.3 cSt/sec.
10 cSt/sec.
3 cSt/sec.
ASTM Numbers:
3
4
5
6
7
8
Size:
3
4
5
6
7
8
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity Range Approximate Constant ASTM Numbers Size
22274202 2000 to 10,000 cSt 10 cSt/sec. 8 8
22274198 20 to 100 cSt 0.1 cSt/sec. 4 4
22274197 6 to 30 cSt 0.03 cSt/sec. 3 3
22274199 60 to 300 cSt 0.3 cSt/sec. 5 5
22274200 200 to 1000 cSt 0.1 cSt/sec. 6 6
22274201 600 to 3000 cSt 3 cSt/sec. 7 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22274202 Supplier Cannon™ Supplier No. 9723S71

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Certificate of calibration and instruction sheet

Requires

  • 1 to 3mL minimum sample volume
  • Liquid bath depth of 230 mm (9 inches)

Use to determine kinematic viscosities of transparent and opaque Newtonian liquids according to ASTM D 445 and ISO 3104.

  • Also used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170
  • Can be filled and cleaned while in constant temperature bath

Certifications

Specifications conform to ASTM D 446 and ISO 3105.

Compliance

Specifications conform to ASTM D 446 and ISO 3105.

Specifications

Product Type Zeitfuchs Cross Arm Viscometer
Viscosity Range 2000 to 10,000 cSt
Calibrated Yes
Approximate Constant 10 cSt/sec.
ASTM Numbers 8
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 9 in.
Depth (Metric) Bath 23 cm
Precision ±0.3%
For Use With (Application) For measurement of kinematic viscosity of transparent and opaque Newtonian liquids and to measure kinematic viscosity of liquid
Size 8
Volume (Metric) 1 to 3 mL
Show More Show Less