missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Zeitfuchs Cross-Arm Viscometer

Use to determine kinematic viscosities of transparent and opaque Newtonian liquids according to ASTM D 445 and ISO 3104.

Supplier:  Cannon™ 9723S62

 View more versions of this product

Catalog No. 22274199


Only null left

Includes: Certificate of calibration and instruction sheet

Requires :
  • 1 to 3mL minimum sample volume
  • Liquid bath depth of 230 mm (9 inches)


Description

Description

  • Also used to measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170
  • Can be filled and cleaned while in constant temperature bath

Certifications

Specifications conform to ASTM D 446 and ISO 3105.

Compliance

Specifications conform to ASTM D 446 and ISO 3105.

Specifications

Chemical Identifiers

Zeitfuchs Cross Arm Viscometer
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Borosilicate Glass
23 cm
For measurement of kinematic viscosity of transparent and opaque Newtonian liquids and to measure kinematic viscosity of liquid
Yes
Instruction sheet, calibration certificate
9 in.
±0.3%
1 to 3 mL

Specifications

Zeitfuchs Cross Arm Viscometer
Yes
5
Instruction sheet, calibration certificate
9 in.
±0.3%
5
60 to 300 cSt
0.3 cSt/sec.
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Borosilicate Glass
23 cm
For measurement of kinematic viscosity of transparent and opaque Newtonian liquids and to measure kinematic viscosity of liquid
1 to 3 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions