missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Manning Calibrated CMSMC Semi-Micro Viscometers

Catalog No. 22274039
Change view
Click to view available options
Size:
100
50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22274039 50
22274041 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22274039 Supplier Cannon™ Supplier No. 9721Y53

For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants, according to ASTM D 445 and ISO 3104.

  • Meets ASTM D 445 requirements
  • Precision: ±0.2%
  • Specifications conform with ASTM Standard D 446
  • Minimum sample volume: 1mL
  • Sizes 400 through 600 may require more sample
  • Require liquid bath depth of 200 mm
  • Constants and ranges are as given in Table 1 preceding 9721A50
  • Individually boxed, with certificate of calibration and instruction sheet
  • Serial number is printed on the box and on the viscometer
  • Holder is not supplied

Specifications

Product Type Cannon Manning Semi Micro Viscometer
Viscosity Range 0.8 to 4 cSt
Calibrated Yes
Approximate Constant 0.004 cSt/sec.
ASTM Numbers 50
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Depth (English) Bath 8 in.
Depth (Metric) Bath 20 cm
Precision ±0.2%
For Use With (Application) For measurement of kinematic viscosity of small samples of transparent Newtonian liquids, including petroleum products or lubricants
Size 50
Volume (Metric) 1 mL
Show More Show Less