missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cannon™ Fenske Routine Viscometers, CFRC Series
For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants, according to ASTM D 445 and ISO 3104.
$615.17
Specifications
| Product Type | Routine Viscometer |
|---|---|
| Calibrated | Yes |
| Approximate Constant | 100mm2/s2 |
| Certifications/Compliance | ASTM D446, ISO 3105 |
| Includes | Certificate of calibration and instruction sheet |
Includes: Certificate of calibration and instruction sheet
Requires: Liquid bath depth of 8 in. (203mm), Holder
Description
- Glass capillary
- Available in Calibrated and Uncalibrated versions
- Size: 25 to 700mm
- Minimum sample volume: 7mL
Certifications
Conform to ASTM D 446 and ISO 3105
Specifications
| Routine Viscometer | |
| 100mm2/s2 | |
| Certificate of calibration and instruction sheet | |
| Measuring kinematic viscosity of transparent newtonian liquids, particularly petroleum products or lubricant |
| Yes | |
| ASTM D446, ISO 3105 | |
| ±0.2% | |
| 7 mL |