missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parr™ Calorimeter Standards Benzoic Acid in Pellets
Description
Calorific standard in pellet form for standardizing oxygen bomb calorimeters
- Traceable to NIST
Specifications
Specifications
| Product Type | Benzoic Acid |
| Certifications/Compliance | NIST |
| For Use With (Application) | Standardizing the oxygen bomb calorimeters |
| For Use With (Equipment) | Parr Oxygen Bomb Calorimeter |
| Quantity | 1000/Bottle |
| Weight (English) | 0.0004 lb. |
| Weight (Metric) | 0.2 g |