missing translation for 'onlineSavingsMsg'
Learn More

Parr™ Calorimeter Standards Benzoic Acid in Pellets

Catalog No. 23279045
Change view
Click to view available options
Quantity:
100/Bottle
1000/Bottle
20/Bottle
Weight (Metric):
0.2 g
1 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Weight (Metric)
23279045 100/Bottle 1 g
23292282 1000/Bottle 0.2 g
04462 20/Bottle 1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23279045 Supplier Parr™ Supplier No. 3415
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calorific standard in pellet form for standardizing oxygen bomb calorimeters

  • Traceable to NIST

Specifications

Product Type Benzoic Acid
Certifications/Compliance NIST
For Use With (Application) Standardizing the oxygen bomb calorimeters
For Use With (Equipment) Parr Oxygen Bomb Calorimeter
Quantity 100/Bottle
Weight (English) 0.002 lb.
Weight (Metric) 1 g