missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Calorimeter Set

Catalog No. S96316
Change view
Click to view available options
Certifications/Compliance:
ISO 9001: 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
S96316 ISO 9001: 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96316 Supplier Eisco™ Supplier No. PH0455

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Copper inner vessel, 3.0H x 2.0 in. dia. (75 x 50mm), carried on cork supports
  • Copper outer vessel, 3.9H x 3.0 in. dia. (100 x 75mm)
  • One lid for outer vessel with central tubule for thermometer and slit for one stirrer

Requires

Multimeter

Measure heat generated by chemical reactions or physical changes.

  • Simple set allows the heat-generating activity to proceed in inner vessel
  • Thermometer (not included) fits in central tubule in outer vessel's lid

Specifications

Product Type Calorimeter Set
Certifications/Compliance ISO 9001: 2000
For Use With (Application) Measure heat generated by chemical reactions or physical changes
Height (English) 5.11 in.
Height (Metric) 13 cm
Includes 3 H x 2 in. dia. copper inner vessel, carried on cork supports, 3.9 H x 3 in. dia. copper outer vessel, one lid for outer vessel with central tubule for thermometer and slit for one stirrer
Width (English) 3.54 in.
Width (Metric) 9 cm