missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Single Zone
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
$103.81 - $103.81
Specifications
| Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
|---|---|
| For Use With (Application) | Temperature Calibration and Verification; Used Where Chemical-Resistant Probes areNneeded |
| Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
| Probe Type | Waterproof |
| Resolution | 0.1°C/°F |
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity | |||||
|
13-201-763
|
H-B Instrument™
B609002700 |
-50°C to +200°C |
Each for $103.81
|
|
|||||
Description
- 1/2 in. sensor with 1m cable
- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- Batteries required: 13-201-767 (AAA); 13-201-763 (LR44)
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
| Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
| Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
| 0.1°C/°F | |
| Yes |
| Temperature Calibration and Verification; Used Where Chemical-Resistant Probes areNneeded | |
| Waterproof | |
| -50°C |