missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -40°/+70°C (-40°/+158°F) External

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

$235.38 - $484.91

Specifications

Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Probe Type Waterproof
Resolution 0.1°C/°F
Max. Temperature (Metric) 70°C
View More Specs

Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Products 2
Catalog Number Mfr. No. Calibration Points Price Quantity  
Catalog Number Mfr. No. Calibration Points Price Quantity  
13202783
View Documents
H-B Instrument™
B602090300
0°C, 22°C N/A
Only null left
 
13201963
View Documents
H-B Instrument™
B609000800
0°C, 50°C N/A
Only null left
 
Description

Description

  • Dual zone measurement with either 1 or 3m cables
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Specifications

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Waterproof
70°C
-40°C to +70°C
±1°C
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
0.1°C/°F
-40°C
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'