missing translation for 'onlineSavingsMsg'
Learn More

Calapro Low-Powder Latex Finger Cots

Catalog No. 113928A
Encompass
Change view
Click to view available options
Tensile Strength:
4.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tensile Strength
113928A 4.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 113928A Supplier Calapro Supplier No. FW01S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fit without bulkiness at the tip to reduce finger fatigue

Ideal when particle count is not critical but product must be protected from skin oils.

  • Made of 100% pure, super-thin latex (5mil thick) for comfort and dexterity
  • Length: 2 13/16 in. (7cm)
  • Thickness: 5mil

Specifications

Certifications/Compliance ISO Class 7
Material Natural Latex
Powdered Powder Free
Size Small
Thickness (English) 5 mil
For Use With (Application) For use in situations where particles are not so critical, but product protection from skin oils, salt and perspiration
Tensile Strength 4.5
Length (English) 2.8 in.
Length (Metric) 7 cm
Diameter (English) 0.6 in.
Diameter (Metric) 1.6 cm
Show More Show Less