missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Impeller Shaft

Description
- Electro-polished stainless steel 316L
- 9.5 mm Shafts have a turned down end to 8 mm
- Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers
Specifications
Specifications
| Diameter (English) | 0.3125 in. |
| Diameter (Metric) | 8 mm |
| For Use With (Equipment) | Any Propeller with an 8 mm dia. Bore |
| Length (English) | 12 in. |
| Length (Metric) | 305 mm |
| Model | A712 |
| Type | Stirring Shaft |
| Weight (Metric) | 0.09 kg |
| Material | Stainless Steel (316L) |
| Weight (English) | 0.2 lb. |