missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Reversing Digital Overhead Stirrer

Catalog No. 145014
Change view
Click to view available options
Speed:
40 to 2010 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
145014 40 to 2010 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 145014 Supplier Caframo™ Supplier No. BDC2010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Impeller, stand (14-501-3), and clamp (14-500-6), all sold separately.

Reversing Digital Overhead Stirrer with four working modes for complete mixing control.

  • One-touch button reverses stirring direction. Also features timed and auto-reverse modes for maximum versatility
  • Speed range: 40 to 2010 rpm
  • LED display, accurate to ±3% of reading
  • Maximum torque: 90 Ncm
  • Stirlight shows stirring clearly, monitors mixing properties of batches
  • Electrical output (power supply to stirrer): 24 V DC, 4.75 A, 90 w
  • Output power: 1/10 hp, 70 w
  • Through shaft for quick, easy impeller changes and adjustment
  • Brushless, maintenance-free DC motor maintains speed at all viscosities
  • Automatic overload protection

Stirring Modes

  • Timed: Countdown timer stops stirring at end of set interval
  • Clockwise or counterclockwise direction (offers different mixing with same impellers)
  • XRx Agitation (Auto-reverse): Provides controllable vortex effect for quicker, more complete mixing; eliminates air from sample

Order Info

Weight, stirrer: 3 kg (7 lb.); Power supply: 0.6 kg (1.2 lb.).

Certifications

CE marked.

Warranty

3 Year

Specifications

Speed 40 to 2010 rpm
Capacity 25 L
Display LED
Voltage 100/240 V
Wattage 90 w
Dimensions (L x W x H) 11 x 3 x 9.7 in. (27.9 x 7.6 x 24.7 cm)
Height (English) 9.7 in.
Height (Metric) 24.7 cm
Length (English) 11 in.
Length (Metric) 27.9 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Electrical Requirements 100 to 240 V, 50/60 Hz
Frequency 50/60 Hz
Horsepower 1/10 hp
Certifications/Compliance CSA, CE, RoHS, WEEE
For Use With (Application) Mixes reactions, pharmaceuticals, suspensions
Includes Chuck, chuck key, mounting support rod, external power supply and grounded power cord
Material Chemical-resistant Nylon
Motor Type Brushless DC
Protection Class IP42
Torque 90 Ncm
Type Reversing Digital Stirrer
Viscosity 20,000 mPas
Weight (English) 7 lb.
Weight (Metric) 3 kg
Show More Show Less