missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Pitched Blade Propeller and Shaft
GREENER_CHOICE

Catalog No. 14638268
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14638268 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14638268 Supplier Caframo™ Supplier No. A190
Only null left

Pitched Blade Propeller and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Chemically inert and corrosion resistant. Axial flow impeller effective for low shear mixing.

  • 316L stainless steel pitched blade propeller and shaft
  • Blade Diameter: 25 mm
  • Chemically inert and corrosion resistant
  • Effective for low shear mixing

Specifications

Diameter (English) 1 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 25 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer
Includes 8 mm Bore, Set Screw
Length (English) 16 in.
Length (Metric) 400 mm
Model A190
Type Pitched Blade Impeller
Weight (Metric) 168 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.37 lb.
Show More Show Less