missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Safety Stand for Overhead Stirrers
GREENER_CHOICE

Catalog No. 14638265
Change view
Click to view available options
Type:
Safety Lab Stand
Safety Lab Stand Base
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14638265 Safety Lab Stand Base
145002 Safety Lab Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14638265 Supplier Caframo™ Supplier No. A110BASE

Wide base and H configuration Safety Stand gives superior stability when agitating viscous materials. For use with Caframo™ High Torque and Light Torque Overhead Stirrers.

  • Safety Stand for High Torque and Light Torque Overhead Stirrers
  • Cast zinc-aluminum alloy coated H base with chemical resistant epoxy paint
  • Includes allen key
  • Two level adjustment knobs

Specifications

Dimensions (L x W) 430 x 416 mm (16.4 x 16.9 in.)
For Use With (Equipment) Overhead Stirrer
Includes Stand Rod Not Included
Type Safety Lab Stand Base
Weight (Metric) 1.6 kg
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 3.5 lb.