missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Crossover Batch Mixer

Catalog No. 14501086
Change view
Click to view available options
Speed:
50 to 1500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14501086 50 to 1500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14501086 Supplier Caframo™ Supplier No. 1540

Crossover Batch Mixer is a multi-purpose stirrer will handle power for large lab batches or industrial pilot plant applications with a 55 gallon max volume.

  • 50 to 1500 rpm speed range
  • 3000 Ncm Torque
  • 1/2 hp brushless DC motor
  • Chuck adjustable up to 10 mm (5/8 in.)
  • Chuck Shaft Guard included
  • Resistive Touch Screen
  • PC/PLC control
  • Data Logging
  • Portable
  • Clockwise/Counter Clockwise Rotation
  • Timers and Alarms
  • Resume on Power Up
  • Through shaft impeller adjustment
  • RS232 and 4-20 mA comm ports

Warranty

3 Year

Specifications

Speed 50 to 1500 rpm
Capacity 200 L
Display Resistive Touch Screen
Voltage 120 V
Height (English) 15.98 in.
Height (Metric) 43.7 cm
Length (English) 14.29 in.
Length (Metric) 36.29 cm
Frequency 60 Hz
Horsepower 0.5 hp
Plug Type US
Certifications/Compliance CAN/CSA C22.2 No. 61010-1-12 / UL61010-1 and CAN/CSA-C22.2 No. 61010-2-051-15
Description Power for large lab batches or industrial pilot plant applications – 55 gallon max volume.  
½ hp brushless DC motor
3000 Ncm, 50-1500 rpm speed range.  Resistive touch screen.  PC, PLC Control, Data logging, RS232 and 4-20 mA comm ports.
For Use With (Application) Batch Mixing, Drum Mixing, Pilot Plants, Media Prep, Wastewater Flocculation, Cosmetics Scale Up, Mining Slurries, Chemical Manufacturing, Diagnostics and Life Science
Includes Stirrer Motor, Chuck with Key, Chuck Shaft Guard, Mounting Bolts, USB, Power Cord, Calibration Certificate, Manual
Material Flame Retardant Nylon 6
Motor Type Brushless DC
Torque 3000 Ncm
Type Batch Mixer
Weight (English) 26.5 lb.
Weight (Metric) 12 kg
Show More Show Less