missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Reusable Small Animal Feeding Needles: Straight

Catalog No. 012904A
Change view
Click to view available options
Diameter (English) Ball:
0.088 in.
0.118 in.
Gauge:
16G
18G
20G
Length (English):
1 in.
1.5 in.
2 in.
3 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Ball Gauge Length (English)
012904A 0.088 in. 18G 1 in.
012903A 0.088 in. 20G 1 in.
012903B 0.088 in. 20G 1.5 in.
012903C 0.088 in. 20G 3 in.
012904B 0.088 in. 18G 1.5 in.
012904D 0.088 in. 18G 3 in.
012906A 0.118 in. 16G 2 in.
012906B 0.118 in. 16G 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 012904A Supplier Cadence Science™ Supplier No. POP7922

Precision-assembled stainless-steel feeding needles ideal for feeding and dosing

  • For the intubation of laboratory animals
  • Straight, curved tubing styles
  • Many standard sizes available, from small to large
  • Straight
  • Autoclavable

Small Animal Needles

  • For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)

Specifications

Autoclavable Autoclavable
Product Type Animal Feeding Needle (Straight)
Material Stainless Steel
Disposable Reusable
For Use With (Application) Small animal, Ideal for feeding and dosing
Gauge 18G
Length (English) 1 in.
Length (Metric) 0.254 cm
Diameter (English) Ball 0.088 in.
Diameter (Metric) Ball 0.023 cm