missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Reusable Animal Feeding Needles: Newborn
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
For newborns.
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Newborn Needles
- For newborn mice and rats
- For animals up to 0.7 oz. (20g)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Straight Animal Feeding Needle |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Newborn Mice and Rat, ideal for feeding and dosing |
| Gauge | 24G |
| Length (English) | 1 in. |
| Length (Metric) | 0.254 cm |
| Diameter (English) Ball | 0.049 in. |
| Diameter (Metric) Ball | 0.013 cm |