missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Hypodermic Needles

Catalog No. p-184263
Change view
Click to view available options
Needle Gauge:
18 G
20 G
23 G
24 G
Length (English) Needle:
0.74 in.
0.98 in.
2 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
14825D 24 G 0.74 in.
14825F 23 G 0.98 in.
14825K 20 G 0.98 in.
14825H 20 G 2 in.
14825L 18 G 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14825D Supplier Cadence Science™ Supplier No. POP4028

Slip-on, seamless tempered-steel needles with finished cutting edge, 12° regular medical point. In pasteboard boxes containing one dozen. For use with any BD™ disposable or reusable hypodermic syringe with Luer slip or needle lock tip.

Specifications

Material Plated Brass (Hub)
Needle Gauge 24 G
Diameter (English) Outer 0.02 in.
Diameter (Metric) Outer 0.5 mm
Length (English) Needle 0.74 in.
Product Type Hypodermic Needle
Needle Point Style 12° Regular Medical
For Use With (Equipment) BD Disposable or Reusable Hypodermic Syringe
Connection Type Luer
Sterility Non-sterile