missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Cadaver Lift, Fork Style, Powered
Description
Construction
- 12V D.C. battery-powered hydraulic lift
- Built-in charger 12 V.D.C.
- (2) 5 in. front phenolic static wheels
- (2) 4 in. rear phenolic swivel wheels
- Up/down controlled by the hand pendant
Dimensions
- JD450:
- 25.5 W x 44.5 L x 80 H in.
- 3 W x 25 L in. forks (15 in. load center)
- Fits through standard 80 in. door
- JD451:
- 25.5 W x 44.5 L x 93 H in.
- 3 W x 25 L in. forks (15 in. load center)
- Does not fit through standard 80 in. door
Elevation
- JD450:
- Min. Height: Floor
- Lift Max. Height: 64 in.
- JD451:
- Min. Height: Floor
- Lift Max. Height: 76 in.
Capacity
- 1000 lb.
Materials
- Full steel construction and forks
- Hydraulic cylinder and hoses for controlling the lift
- Hard plastic controller (hand pendant)
Related Part Numbers
- JD462 multidirectional casters for easier movement
- JD450: 64 in. hydraulic forklift with a max fork height of 64 in., lift is 80 in. tall
- JD451: 76 in. hydraulic forklift with a max fork height of 76 in., lift is 93 in. tall
Compatibility
- JD460 Forks are recommended and required for 31 in. trays and all roller pallets
NOTE: Trays sold separately.
Specifications
Specifications
| Product Type | Cadaver Lift |
| Material | Steel |
| Height (English) | 80 in. |
| Length (English) | 44.5 in. |
| Width (English) | 44.5 in. |