missing translation for 'onlineSavingsMsg'
Learn More

Mopec Cadaver Lift, Fork Style, Powered

Catalog No. 21377266
Change view
Click to view available options
Height (English):
80 in.
93 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
21377266 80 in.
21377267 93 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21377266 Supplier Mopec Supplier No. JD450*

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Deliver smooth propulsion and controlled lifting for efficient, safe maneuvering when transporting and elevating loads.

Construction

  • 12V D.C. battery-powered hydraulic lift
  • Built-in charger 12 V.D.C.
  • (2) 5 in. front phenolic static wheels
  • (2) 4 in. rear phenolic swivel wheels
  • Up/down controlled by the hand pendant

Dimensions

  • JD450:
    • 25.5 W x 44.5 L x 80 H in.
    • 3 W x 25 L in. forks (15 in. load center)
    • Fits through standard 80 in. door
  • JD451:
    • 25.5 W x 44.5 L x 93 H in.
    • 3 W x 25 L in. forks (15 in. load center)
    • Does not fit through standard 80 in. door

Elevation

  • JD450:
    • Min. Height: Floor
    • Lift Max. Height: 64 in.
  • JD451:
    • Min. Height: Floor
    • Lift Max. Height: 76 in.

Capacity

  • 1000 lb.

Materials

  • Full steel construction and forks
  • Hydraulic cylinder and hoses for controlling the lift
  • Hard plastic controller (hand pendant)

Related Part Numbers

  • JD462 multidirectional casters for easier movement
  • JD450: 64 in. hydraulic forklift with a max fork height of 64 in., lift is 80 in. tall
  • JD451: 76 in. hydraulic forklift with a max fork height of 76 in., lift is 93 in. tall

Compatibility

  • JD460 Forks are recommended and required for 31 in. trays and all roller pallets

NOTE: Trays sold separately.

Specifications

Product Type Cadaver Lift
Material Steel
Height (English) 80 in.
Length (English) 44.5 in.
Width (English) 44.5 in.