missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ C18 Silica Gel, Spherical

Catalog No. 111009143
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111009143 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009143 Supplier MilliporeSigma™ Supelco™ Supplier No. 97727U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Endcapped

High purity grade silica gel offers the lowest moisture content, tightest particle size distribution, minimal impurities and greatest lot-to-lot consistency which results in greater reproducibility of the separation process. It is useful for all types of low pressure, medium pressure, and flash column chromatography. It can be applied to the clean-up and purification of a wide range of synthetic and natural compounds. A spherical particle shape results in more homogenous packing characteristics, providing sharper peak adsorption and elution curve.

Specifications

Grade High-purity Grade
Quantity 100 g
Surface Area (Metric) 480 m2/g