missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Memory Hygrometer/Thermometer

Catalog No. 06664271
Change view
Click to view available options
Type:
Memory Hygrometer/Thermometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
06664271 Memory Hygrometer/Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06664271

Simultaneously displays both temperature and relative humidity on dual 1.12 in. high LCD.

  • Minimum/maximum humidity and temperature readings
  • Auto-off function
  • w/Computer output
  • w/Programmable audible alarm

Specifications

Type Memory Hygrometer/Thermometer
Humidity Range 10 to 95%
Resolution 0.001
Accuracy ±2%
Temperature Range (Metric) -20°C to +50°C
Alarm Types Programmable Audible Alarm
Display Type LCD
Material ABS Plastic
Dimensions (L x W x H) 7.12 x 2.75 x 1.25 in. (18 x 7 x 3 cm)
Length (English) 7.12 in.
Length (English) Cable 3 ft.
Length (English) Probe 8.5 in.
Length (Metric) 18 cm
Length (Metric) Cable 91.4 cm
Length (Metric) Probe 22 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Height (English) 1.25 in.
Height (Metric) 3 cm
Diameter (English) Probe 0.7 in.
Diameter (Metric) Probe 1.7 cm
Weight (English) 10.75 oz.
Weight (Metric) 0.304 kg
Includes Calibration instructions
Show More Show Less