missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ C Series Ventilated Centrifuge Application Packages

Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a ventilated centrifuge, rotors, buckets and adapters for a specific laboratory application.

Supplier:  Thermo Scientific™ 50172618

 View more versions of this product

Catalog No. 50172618

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a ventilated centrifuge, rotors, buckets and adapters for a specific laboratory application.

Application Packages

  • High capacity in a compact design
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
Specifications

Chemical Identifiers

4 x 145 mL
No
UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Yes
Clinical and research applications
3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Keypad
48 x 37 x 31 cm (18.9 x 14.6 x 12.2 in)
Yes

Specifications

4 x 145 mL
3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Keypad
UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Centrifuge, Rotor, TX-150 round buckets (75005702); TX-150 ClickSeal biocontainment lids (75005707); Adapters 5/7 mL blood collection (75005739); Adapters blood collection (75003504)
Yes
35 kg (77 Ib)
TX-150 (75005701)
16,000 rpm
No
<60 dB (A) with a TX-150 rotor (at max. speed) <65,5 dB (A) with a MicroClick 24x2 rotor (at max. speed)
Routine Clinical, IVD-MD
48 x 37 x 31 cm (18.9 x 14.6 x 12.2 in)
Yes
Clinical and research applications
120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions