missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 10 Digital Magnetic Stirrer with Heating

Catalog No. 01183238
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01183238 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183238 Supplier IKA™ Supplier No. 4240401
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 15 L (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD display
  • Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
  • Control accuracy in medium ±0.5 K (in combination with PT 1000)
  • Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes PT 1000.60 Temperature sensor (Stainless Steel), IKAFLON™ 20, 30, and 40 Magnetic stirring bar
Safety Features Hot Surface Indicator, Elevated control panel for protection against leaking liquids, 3 operating modes to choose (standard, safe, adjustment protection), Fixed safety circuit of 550°C.
Controller Type Turning Knob
Model C-MAG HS 10 digital
Length (English) 16.3 in.
Size 260 x 260 mm
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 300 mm
Length (Metric) 415 mm
Width (English) 11.8 in.
Wattage Input: 1520 W, Heat Output: 1500 W
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 18 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 415 x 300 x 105 mm (16.3 x 11.8 x 4.1 in.)
Certifications/Compliance TUV
Display LCD
Top Plate Diameter (Metric) 260 mm
Speed 100 to 1500 rpm
Show More Show Less