missing translation for 'onlineSavingsMsg'
Learn More

SKC, Inc. C-Chip™ Disposable Hemacytometers

Catalog No. 22600102
Change view
Click to view available options
Depth (Metric):
0.01cm
0.02cm
Grid Type:
Fuchs-Rosenthal
Neubauer Improved
Capacity (Metric):
10μL
20μL
Quantity:
50 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Grid Type Capacity (Metric) Quantity
22600102 0.02cm Fuchs-Rosenthal 20μL 50 Pk.
22600100 0.01cm Neubauer Improved 10μL 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22600102 Supplier SKC, Inc. Supplier No. 4230DHCF0110

A significant improvement over conventional glass hemacytometers

 

  • Guarantee repeatability and reliability with complete quality control
  • Two closed, exact 100μm high chambers do not require a coverslip
  • Eliminate the tedious washing step
  • Reduce exposure to infectious sample and contamination
  • Very light yet strong plastic

 

Specifications

Product Type Hemacytometer
Grid Type Fuchs-Rosenthal
Capacity (Metric) 20μL
Disposable Single-use
Material Plastic
Quantity 50 Pk.
Depth (English) 0.007 in.
Depth (Metric) 0.02cm
Height (English) 0.062 in.
Height (Metric) 0.16cm
Length (English) 2.95 in.
Length (Metric) 7.5cm
Thickness (Metric) 0.16cm
Width (English) 1 in.
Width (Metric) 2.5cm
For Use With (Application) Cell counting
Show More Show Less