missing translation for 'onlineSavingsMsg'
Learn More

Mopec C-Arm Accessible Autopsy Carrier

Catalog No. 22045386
Change view
Click to view available options
Width (English):
31 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22045386 31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045386 Supplier Mopec Supplier No. 600014

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Engineered for full access during autopsy procedures, with open frame design, stability, and smooth mobility for use without repositioning.

Construction

  • Meant for use with C-arm type X-ray machines
  • (4) locking caster wheels
  • Underside of T3603 tray mates to top of the carrier to securely hold the tray in place without the use of mechanical fasteners
  • 2 in. slope for proper drainage, when required

Materials

  • 11 ga. 1.5 in. SQ 04 Stainless steel frame with a 180-grit polish finish

Dimensions

  • 80.5 L X 31 W X 31.8 in. to 33.9 in. H (lower to higher end for drainage)

Capacity

  • 500 lb.

Compatibility

  • T3603 (Plastic Body Tray)

Note: Tray sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel (304)
Height (English) 31.8 to 33.9 in.
Length (English) 80.5 in.
Width (English) 31 in.