missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C 6000 Calorimeter Isoperibol Package 2/12

Catalog No. 01183147
Change view
Click to view available options
Frequency:
50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
01183147 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183147 Supplier IKA™ Supplier No. 10004540

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The C 6000 isoperibol oxygen bomb calorimeter combines modern technology, variability and automation in one instrument. It operates according to all bomb calorimeter standards, such as e.g. the DIN, ISO, ASTM, GOST and GB.

  • Three different starting temperatures 22°C, 25°C, 30°C in each measuring mode
  • Measuring modes: isoperibol, dynamic
  • Automatic oxygen filling, venting and flushing
  • Automatic water filling and draining
  • Automatic ignition and ignition energy determination
  • RFID technology for automatic decomposition vessel identification
  • New design of the decomposition vessel allowing easier and faster sample preparation
  • Easy and convenient capacitive touch screen operation
  • Control chart view and correction calculation of globally used standards
  • Ethernet interface to connect a network printer
  • USB interface allowing easy data management and software updates
  • The C 6000 isoperibol Package 2/12 consists of:
    • C 6000 isoperibol
    • C 6012 decomposition vessel, halogen resistant

Specifications

Product Type Oxygen Bomb System
Certifications/Compliance DIN, ISO, ASTM, GOST and GB
Depth (Metric) 450 mm
Height (Metric) 425 mm
Includes C 6000 Unit and C 6012 Decomposition Vessel
Temperature Range (Metric) 22°C to 30°C
Temperature Resolution 0.0001 K
Voltage 220/240 V
Weight (Metric) 40.14 kg
Width (Metric) 500 mm
Frequency 50/60 Hz
Show More Show Less