missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Buzzer in a Vacuum

Catalog No. S000858
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S000858 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Prop 65
Catalog No. S000858 Supplier United Scientific™ Supplier No. VACUMBUZZR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prop 65

This Buzzer in a Vacuum apparatus demonstrates that light can travel in a near vacuum, but sound does not.

The cushioned bottom vacuum jar holds a buzzer with blinking LED lights. As air is evacuated out of the jar, the blinking lights are easily visible but the sound from the buzzer decreases. This provides evidence that sound needs a medium to travel through but light does not. The sound will not completely disappear but will decrease noticeably. Even without the buzzer and lights, this device can serve as a small vacuum jar for other experiments.

  • Required but not included are 4 AAA batteries and a vacuum pump.
  • Tubing: 1 m long, inner diameter is 6 mm
  • Outside dimensions of Bell jar: 106 mm tall x 90 mm diameter
  • Inside dimensionsof Bell jar: 96 mm tall x 84 mm diameter
  • Nozzle diameter on top: 7.5 mm
  • Battery operated
  • Includes flashing LEDs and a buzzer
  • Bell Jar gasket seals creates a vacuum
  • Includes activity guide

Specifications

Grade 5+
Material Plastic
Class Size 1 Lab Group
Product Type Buzzer in a Vacuum