missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Butterfly-Style Shoe Cover Universal
Fluid resistant material provides slip and fall protection in both wet and dry conditions.
Supplier: Fisherbrand™ SHT1914B
Description
- Anti-skid
- Fluid resistant
- Performs well in low-level standing water
- Butterfly style with sonic welded seams
Specifications
| 2X-Large | |
| Yes | |
| Single-use | |
| Elastic Ankle | |
| Ultrasonically Welded | |
| 200/Cs. | |
| 7.25 in. | |
| Controlled Environments Shoe Covers |
| Polyethylene, Polypropylene | |
| White | |
| Non-sterile | |
| Anti-skid | |
| Controlled and Critical Environments | |
| 19 in. | |
| Fluid | |
| Class 100 (ISO 5) |