missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Burrell Scientific Wrist Action™ Simethicone Model 85-AA Laboratory Shakers
Bench top shakers with swirling action of hand mixing
$13,457.74 - $13,932.38
Specifications
| Speed Range | 300 rpm |
|---|---|
| Product Type | Simethicone Shaker |
| Weight (English) | 68 lb. |
| Weight (Metric) | 30.8 kg |
| Model | 85-AA |
| Catalog Number | Mfr. No. | Frequency | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Frequency | Voltage | Price | Quantity & Availability | ||||
|
14400132
|
Burrell Scientific
0757850419 |
60 cycles | 115 V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14400133
|
Burrell Scientific
0757850436 |
50 Hz | 220 V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Burrell Scientific redesigned shaking mechanism and supplies Multi-SUREGRIP™ Clamps and Shafts which allow shaker to achieve required performance levels for Simethicone Foaming Solution Test.
- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty
One Year
Specifications
| 300 rpm | |
| 68 lb. | |
| 85-AA | |
| 4 |
| Simethicone Shaker | |
| 30.8 kg | |
| Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |