missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Burrell Scientific Wrist Action™ Model 95 Laboratory Shakers
Description
- Variable Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
- Multiple Finger- SUREGRIP™ clamps to handle a variety of vessels
Warranty
One Year
Specifications
Specifications
| Oscillation | 0 to 450 Oscillations/min. |
| Voltage | 115 V |
| Product Type | Laboratory Shaker |
| Frequency | 60 cycles |
| Weight (English) | 68 lb. |
| Weight (Metric) | 30.8 kg |
| Model | 95-AA |
| Includes | Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |
| No. of Positions | 4 |