missing translation for 'onlineSavingsMsg'
Learn More

Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers

Bench top shakers with swirling action of hand mixing

Supplier:  Burrell Scientific BUR0757751219

 View more versions of this product

Catalog No. 14400124

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Single Speed with Timer
  • Material: Aluminum and steel
  • Max tested Load at 4.5kg (10 lb.)
  • Color: Blue and white

Warranty

One Year

Specifications

Chemical Identifiers

385 rpm
Laboratory Shaker
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake

Specifications

385 rpm
Laboratory Shaker
72 lb.
75-CC
12
115 V
60 cycles
32.6 kg
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions