missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Burrell Scientific Wrist Action™ Model 75 Laboratory Shakers
Bench top shakers with swirling action of hand mixing
Supplier: Burrell Scientific 0757750436
Description
- Single Speed with Timer
- Material: Aluminum and steel
- Max tested Load at 4.5kg (10 lb.)
- Color: Blue and white
Warranty
One Year
Chemical Identifiers
| 385 rpm | |
| Laboratory Shaker | |
| Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |
Specifications
| 385 rpm | |
| Laboratory Shaker | |
| 68 lb. | |
| 75-AA | |
| 4 |
| 220 V | |
| 50 Hz | |
| 30.8 kg | |
| Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake |