missing translation for 'onlineSavingsMsg'
Learn More

Burrell Scientific Kup-L-Weld™ II Thermocoupler Welder

Catalog No. 14400147
Change view
Click to view available options
Amperage:
28 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
14400147 28 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400147 Supplier Burrell Scientific Supplier No. 0730770000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-contained welder for the instantaneous welding of thermocouples

  • AC Power source
  • Fully adjustable flash-protection viewing screen
  • Electronic circuit board
  • Color: Blue and white

Warranty

One year

Specifications

Type Thermocoupler Welder
Includes Welding pen, Power cord, Operations manual
Material Aluminum, Steel
Voltage 115 V
Amperage 28 A
Frequency 60 Hz