missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GSC Go Science Crazy Burette and Pipette Brush
Brush and clean small containers like burettes or pipettes. GSC International Burette and Pipette Brushes employ soft, natural bristles to avoid scratching and galvanized handles to prevent rust.
$4.18 - $4.18
Specifications
| Bristle Type | Soft |
|---|---|
| Handle Material | Galvanized Steel |
| For Use With (Application) | Cleaning burettes and pipettes |
| Length (Metric) | 760 mm |
Alert:
Intended for ages 13 and up.
| Catalog Number | Mfr. No. | Length (Metric) | Length (Metric) Bristle | Diameter (Metric) Bristle | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Length (Metric) Bristle | Diameter (Metric) Bristle | Price | Quantity | |||
|
S13717
|
GSC Go Science Crazy
410360 |
760 mm | 92 mm | 19 mm |
Each for $4.18
Pack of 12 Each for $50.16
|
|
|||
Description
- Great for cleaning out burettes or pipettes in laboratory or classroom settings
- Small, natural bristles are soft and designed to clean small spaces without scratching
- Galvanized handles prevent rusting over repeated use
- Available in two sizes
Specifications
| Soft | |
| Galvanized Steel | |
| Cleaning burettes and pipettes | |
| 760 mm |