missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Burette Clamp, Single
Description
- These clamps are constructed from aluminum and feature PVC covered spring jaws.
- Available in single and double versions
- These clamps accept burettes up to 35 mm O.D.
- Clamps can be used with support rods up to 0.5 in. O.D.
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Burette Clamp |
| Material | Aluminum |
| Color | Silver |
| Jaw Type | Spring Loaded |
| Diameter (Metric) Inside | 35 mm max. |