missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Buret Rack
Buret Rack is an ideal solution for storing and protecting burets in the lab.
Supplier: Eisco™ BURRCK12
Description
- Natural wood buret rack accepts 12 burets of 50 mL capacity, up to 0.75 in. dia. (2 cm).
- Design allows burets to be fitted in and removed very easily.
- Can be mounted on lab wall.
Order Info
Dimensions: 32 x 3 x 23.5 in. (81.3 x 7.6 x 59.6cm)
Specifications
| Hardwood | |
| 23.6 in. | |
| Buret Rack | |
| 1 Ea. |
| 60 cm | |
| 12 x 50 mL Burets | |
| Not Autoclavable |