missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Lapel Counter Coats
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Three buttons
- Collar: One-piece, lined, notched lapel
- Length: KP10 - 30 in. (based on size medium - back)
- KP11 - 28 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Blazer styling provides a professional look
- One chest pocket and two lower pockets provide storage for tools and personal items
- 30 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Poplin, Cotton/Polyester
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Large |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Long |
| No. of Pockets | 3 |
| Show More |