missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Khaki Work Pant, Waist Sizes 28 to 40 in.
This midweight work pant offers a classic look with CAT 2 AR/FR protection and NFPA™ 2112 compliance.
$112.94 - $112.94
Specifications
| Product Type | Flame-resistant Work Pants |
|---|---|
| Gender | Men's |
| Material | Cotton |
| Color | Khaki |
| No. of Pockets | 4 |
| Catalog Number | Mfr. No. | Size | Size (English) Inseam | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (English) Inseam | Price | Quantity | ||||
|
17-150-344
|
Bulwark™ FR
PEW2KH2830 |
28 | 30 in. |
Each for $112.94
|
|
||||
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Excel FR™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 100% Cotton
- Closure: Waistband with button closure
- Pocket: Two slack-style front pockets and left hip pocket with button closure
- Features:
- Waistband with button closure
- Two slack-style pockets
- Left hip pocket with button closure
- Product Collection: Excel FR
- Protection: ATPV Arc Rating: 11
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Sits at the waist. Regular in the seat and thigh. Slightly tapered leg.
- Gender: Male
- Materials: Cotton
- Brand: Bulwark™
Specifications
| Flame-resistant Work Pants | |
| Cotton | |
| 4 | |
| Flame | |
| Meets NFPA 2112 |
| Men's | |
| Khaki | |
| Button | |
| HRC2 |