missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket
This Heavyweight CAT 3 AR/FR Bomber-style Jacket is insulated to keep you warm and safe in the field. Water-repellent fabric helps you stay dry, and innovative features like the elasticized waistband and deep-pleated action back increase comfort and mobility.
Supplier: Bulwark™ FR JLR8NVRGXXL
Description
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
- Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
- Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Collar: Fully insulated stand-up collar
- Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Features:
- Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
- Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
- Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 34
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Relaxed Fit
- Gender: Male
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
| 2X-Large | |
| Cotton, Nylon, Modacrylic | |
| Snap, Zipper | |
| Cotton, Nylon | |
| Cotton | |
| FR Bomber Jacket | |
| 50 in. |
| Men's | |
| Navy | |
| 43.3 cal/cm² | |
| 2-layer stand-up | |
| 3 | |
| Regular |