missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket

This Heavyweight CAT 3 AR/FR Bomber-style Jacket is insulated to keep you warm and safe in the field. Water-repellent fabric helps you stay dry, and innovative features like the elasticized waistband and deep-pleated action back increase comfort and mobility.

Supplier:  Bulwark™ FR JLR8NVRGXL

 View more versions of this product

Catalog No. 19-080-331

Only null left
Explore available promotions

Description

Description

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
  • Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
  • Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
  • Collar: Fully insulated stand-up collar
  • Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
  • Features:
    • Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
    • Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
    • Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
    • Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
    • Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
  • Product Collection: Excel FR Comfortouch
  • Protection: ATPV Arc Rating: 34
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Relaxed Fit
  • Gender: Male
  • Materials: Ultra Soft, Cotton/Nylon
  • Brand: Bulwark™
Specifications

Specifications

X-Large
Cotton, Nylon, Modacrylic
Snap, Zipper
Cotton, Nylon
Cotton
FR Bomber Jacket
48 in.
Men's
Navy
43.3 cal/cm²
2-layer stand-up
3
Regular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions